Motion
HGB2263716UHMW
Hanger Bearing - 3-15/16 in Thickness
Mi Item #04408291
MFR #HGB2263716UHMW
Price$254.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 3-15/16 in Thickness
Mi Item #04408291
MFR #HGB2263716UHMW

Mfr description
HGB2263716UHMW 3 7/16" 226 UHMW HANGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.00/each

Specifications

Dimensions

  • Thickness
    3-15/16 in

Details

  • Material
    UHMW
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)