Motion
IC112240SS
Screw Conveyor Part -
MI ITEM #04408293
MFR #IC112240SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
MI ITEM #04408293
MFR #IC112240SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    1-1/2 in

Details

  • Material
    304 Stainless Steel
  • Part Type
    Internal Collar

Overview

Mfr description
IC112-2-40-SS INTERNAL COLLAR STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought