Motion
5311CD3

JTEKT KOYO
5311CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #04408343
MFR #5311CD3
Price$253.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5311CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #04408343
MFR #5311CD3

Mfr description
5311CD3 CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.1654 in
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)