Motion
60162RSC3

JTEKT KOYO
60162RSC3

Angular Contact Bearing - 3.1496 in Bore, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
Mi Item #04408348
MFR #60162RSC3
Price$215.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60162RSC3

Angular Contact Bearing - 3.1496 in Bore, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
Mi Item #04408348
MFR #60162RSC3

Mfr description
6016 2RSC3 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.1496 in
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)