Motion
60222RS

JTEKT KOYO
60222RS

Angular Contact Bearing - 4.3307 in Bore, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04408352
MFR #60222RS
Your Price$483.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60222RS

Angular Contact Bearing - 4.3307 in Bore, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04408352
MFR #60222RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$483.71/each(List $696.54)

Overview

Mfr description
6022 2RS RADIAL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text