Motion
LB69353RA

LINK-BELT
LB69353RA

Bearing Seal - Labyrinth, 2.1875 in Bore, Compatible Bore: 2.1875 in , 3.0000 in Overall Width
Mi Item #04408450
MFR #LB69353RA
Price$195.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB69353RA

Bearing Seal - Labyrinth, 2.1875 in Bore, Compatible Bore: 2.1875 in , 3.0000 in Overall Width
Mi Item #04408450
MFR #LB69353RA

Mfr description
LB69353RA SEAL RING LB6935-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.87/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Weight
    1.00 lbs
  • Width
    3.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    793699269789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)