Motion
143TCFR5328AJ

LEESON ELECTRIC
143TCFR5328AJ

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04408567
MFR #143TCFR5328AJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TCFR5328AJ

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04408567
MFR #143TCFR5328AJ

Mfr description
1HP 1800RPM Z123 TEFC 115/208-230V 143T
  • Shaft end mechanically locked on C-face models Capacitor start design for high starting torque Shaft slinger Low temperature manual reset thermal protector Totally enclosed and fully gasketed construction for dirty environments Condensate drains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143T
  • Overall Length C Dimension
    12.87 in
  • Shaft Diameter
    0.8750 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Applications
    Agricultural
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.4/6.8-6.7 A
  • Full Load Efficiency
    72 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856261236
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    722856261236
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)