Motion
56T17D3303B

LEESON ELECTRIC
56T17D3303B

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04408615
MFR #56T17D3303B
Price$850.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D3303B

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04408615
MFR #56T17D3303B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$850.69/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Motor Length Less Shaft
    8.06 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    11.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    6.2-6.2/3.1 A
  • Full Load Current
    6.20–6.20 / 3.10 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010629
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 145T
  • Spec Sheet
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • UPC_NO
    722856010629
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
2HP 1800RPM K065 DP 208-230/460V 56HZ
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reasssemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base
  • NEMA design B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought