Motion
56T34D5364D

LEESON ELECTRIC
56T34D5364D

Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04408616
MFR #56T34D5364D
Your Price$995.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T34D5364D

Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04408616
MFR #56T34D5364D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$995.95/each(List $1,493.92)

Overview

Mfr description
5HP 3600RPM X251 DP 208-230/460V 56HZ
  • Single speed model Ball bearings Heavy gauge steel frame and base 56H, 143T, and 145T combination base with 12 mounting holes Rigid base 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56HZ
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    13.5-12.4/6.2 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • kW
    3.7 kW
  • Full Load Efficiency
    84 %
  • Motor Poles
    2
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Description Keyword
    5 hp
  • Shaft Type
    NEMA 145T
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.49 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Service Factor
    1.00
  • Standards Met
    CE, CSA
  • Weight
    50 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Blowers, Fans
  • Full Load Torque
    7.5 ft-lbs;10.17 N-m
  • Hp
    5 hp
  • Manufacturer Upc Number
    722856049094
  • UPC_NO
    722856049094
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    X251
  • 2D Drawing
  • Model
    56T34D5364D
  • Additional Details
    Single Speed Model;Ball Bearings;Heavy Gauge Steel Frame And Base;56H;143T;And 145T Combination Base With 12 Mounting Holes;Rigid Base;56Hz With 7/8\ in Shaft Diameter;3-1/2\ in Shaft Height;And Slotted 56 Frame Base
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text