Motion
80-5 C/L C/P S/F

MORSE
80-5 C/L C/P S/F

332314 Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #04408648
MFR #80-5 C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80-5 C/L C/P S/F

332314 Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #04408648
MFR #80-5 C/L C/P S/F

Mfr description
80-5 C/L C/P S/F ROLLER CHAIN CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    5.0000 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9340 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Plate Height
    0.9340 in
  • Roller Diameter
    0.6250 in
  • Weight
    0.61 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80-5 C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288468691
  • Material
    Steel
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288468691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)