Motion
HV820 6300 C-P SET

MORSE
HV820 6300 C-P SET

686708 Silent Chain Conn Link Set - 1.0000 in Pitch, For Use with: HV820, Material: Steel
MI ITEM #04408649
MFR #HV820 6300 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV820 6300 C-P SET

686708 Silent Chain Conn Link Set - 1.0000 in Pitch, For Use with: HV820, Material: Steel
MI ITEM #04408649
MFR #HV820 6300 C-P SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV820 6300 C-P SET SILENT CHAIN ACCESSOR

Specifications

  • Link Type
    Connecting Link
  • Pitch
    1.0000 in
  • Material
    Steel
  • Average Ultimate Tensile Strength
    100000 lbs
  • Chain Overall Width
    5.0000 in
  • Manufacturer Catalog
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text