Motion
FD205D1

NTN
FD205D1

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 5.8750 in Overall Length, Cast Iron Material
Mi Item #04408736
MFR #FD205D1
Price$66.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD205D1

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 5.8750 in Overall Length, Cast Iron Material
Mi Item #04408736
MFR #FD205D1

Mfr description
FD205D1 FLG BLOCK HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.22/each

Specifications

Dimensions

  • Bolt Center To Center Length
    76 mm
  • Bolt Circle Diameter
    4.7500 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Depth
    1-19/64 in
  • Overall Length
    95 mm
  • Overall Length Diameter
    5.8750 in
  • Weight
    0.73 lbs

Details

  • Compatible Bearing Series Part Num
    A-AEL205-013D1W3, A-AEL205-014D1W3, A-AEL205-015D1W3, A-AEL205-100D1W3, A-AEL205D1W3, A-JEL205-013D1W3, A-JEL205-014D1W3, A-JEL205-015D1W3, A-JEL205-100D1W3, A-JEL205D1W3
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FD
  • UPC_NO
    4547359062861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)