Motion
NPS107RP2C

NTN
NPS107RP2C

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 2.8346 in OD, 1.5949 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04408745
MFR #NPS107RP2C
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPS107RP2C

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 2.8346 in OD, 1.5949 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04408745
MFR #NPS107RP2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.67/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.0595 in
  • Outer Ring Width  
    0.7120 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.5949 in
  • Set Screw Thread Size
    3/8-16 UNC
  • Weight
    0.992 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL207-107
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359492507
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2285 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359492507

Overview

Mfr description
NPS107RP2C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought