Motion
JSM-501
Air Die Grinder - Collet Size 0.20 in, Maximum Speed 22000 rpm
MI ITEM #04408910
MFR #JSM-501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.20 in, Maximum Speed 22000 rpm
MI ITEM #04408910
MFR #JSM-501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JSM-501JSM-501 1/4" DIE GRINDER OBS RE:

Specifications

  • Maximum Speed
    22000 rpm
  • Collet Size
    0.20 in
  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    4.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    7.20 in
  • Horsepower
    0.25 hp
  • Inlet size
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text