Motion
1196800

AMES CO.
1196800

True Temper® Engineers' Hammer - 1.5 in Face Dia, Steel Head Material, 3 lb Head Weight, 16 in Overall Length
MI ITEM #04408916
MFR #1196800
Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1196800

True Temper® Engineers' Hammer - 1.5 in Face Dia, Steel Head Material, 3 lb Head Weight, 16 in Overall Length
MI ITEM #04408916
MFR #1196800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.23/each

Specifications

Dimensions

  • Face Diameter
    1.5 in
  • Handle Length
    16 in
  • Head Length
    4-3/4 in
  • Head Weight
    3 lb
  • Overall Length
    16 in

Details

  • Handle Style
    Fiberglass
  • Head Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Vibration Resistance
    Anti-Vibration

Overview

Mfr description
1196800 3 LB DBL FACE SLEDGE HAMMER 16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought