Motion
892320

JUSTRITE
892320

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 22 gal Capacity, Yellow Cabinet Color, Dims: 35 x 35 x 22 in
MI ITEM #04408919
MFR #892320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
892320

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 22 gal Capacity, Yellow Cabinet Color, Dims: 35 x 35 x 22 in
MI ITEM #04408919
MFR #892320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
892320 CABINET 22 GAL FOR FLAMMABLE

Specifications

  • Hazardous Chemical Type
    Flammable Liquids
  • Color
    Yellow
  • Capacity
    22 gal
  • Cabinet Style
    Under the Counter
  • Number Of Doors
    2
  • Door Type
    Manual Closing
  • Number Of Shelves
    1
  • Fm Approval
    FM Approved
  • Dimensions
    35 x 35 x 22 in
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Shelf Depth
    18 in
  • Material
    Steel
  • Height
    35 in
  • Width
    35 in
  • Depth
    22 in
  • Manufacturer Upc Number
    697841113176
  • Approval Listing Regulations
    Fire Code, International Fire Code, NFPA 1, NFPA 30, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text