Motion
10221
Jobber Length Drill Bit - 13/16 in to, 1-3/8 in, High Speed Steel Material
Mi Item #04408952
MFR #10221
Price$135.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 13/16 in to, 1-3/8 in, High Speed Steel Material
Mi Item #04408952
MFR #10221

Mfr description
10221 UNIBIT UNIBIT-21 13/16"-1-3/8"STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.59/each

Specifications

Dimensions

  • Hole Diameters
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 13/16 in, 15/16 in, 7/8 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    1-3/8 in
  • Minimum Hole Diameter
    13/16 in
  • Number of Hole Sizes
    10
  • Shank Size
    7/16 in
  • Step Increments
    1/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Pilot Hole Required
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)