Motion
7309B-5GC3FY

JTEKT KOYO
7309B-5GC3FY

7309B 5G C3FY ANGULAR CONTACT BALL BRG
Mi Item #04409476
MFR #7309B-5GC3FY
Price$194.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7309B-5GC3FY

7309B 5G C3FY ANGULAR CONTACT BALL BRG
Mi Item #04409476
MFR #7309B-5GC3FY

Mfr description
7309B 5G C3FY ANGULAR CONTACT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.21/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)