Motion
AMD650-N10-T
Micro Mist Separator - 0.01 µm Rating, 1.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04409696
MFR #AMD650-N10-T
Price$362.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 1.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04409696
MFR #AMD650-N10-T

Mfr description
AMD650-N10-T MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.25/each

Specifications

Dimensions

  • Body Size
    650
  • Port Size
    1.0000 in
  • Weight
    9.70 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    6000 l/min
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Series
    AMD
  • Thread Standard
    NPT
  • Type
    Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)