Motion
320  KIT, SIDE MOUNTING (PCX)

HUB CITY INC
320 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 321, 322, 324, 325 Reducer Size, Steel Material
Mi Item #04409731
MFR #320 KIT, SIDE MOUNTING (PCX)
Price$699.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
320 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 321, 322, 324, 325 Reducer Size, Steel Material
Mi Item #04409731
MFR #320 KIT, SIDE MOUNTING (PCX)

Mfr description
0229-02994 BASE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.93/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    321, 322, 324, 325
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    14 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662435
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)