Overview
Mfr description
RP612 SILENT CHAIN
- RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
- RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
- Price per foot
- Cut to length
Specifications
- Chain TypeRamPower
- Pitch0.7500 in
- Chain ConstructionCenter Guide
- MaterialSteel
- Chain Overall Width3.0000 in
- Overall Length10 ft
- Working Load Capacity45000 lbs
- SeriesRP
- Weight5.3 lbs/ft
- Width3.0000 in
- Product TypeSilent Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data