Specifications
Dimensions
- Body Size30
- Overall Height170 mm
- Overall Length57 mm
- Overall Width53 mm
- Port Size3/8 BSPP
- Weight0.81 lbs
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Element Life2 yr
- Filter Rating0.01 µm
- Filter TypeMicro Mist Separator
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Air Flow240 cfm
- Maximum Operating Pressure145 psi
- Oil Removal Capacity0.008 ppm
- Proof Pressure218 psi
- Standards MetCE,CSA,JIS,UL
- Thread StandardG
Overview
Mfr description
AFD30-F03D