Motion
WS205-16U
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1 in Bore, Cast Iron
Mi Item #04411248
MFR #WS205-16U
Price$48.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1 in Bore, Cast Iron
Mi Item #04411248
MFR #WS205-16U

Mfr description
WS205-16U W/S TAKE-UP BRG-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.73/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Weight
    1 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Instruction Manual
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WS205-16U
  • Product Type
    Take-Up Roller Bearing Units
  • Style
    Wide Slot
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    80067516901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)