Motion
DSG-01-2B3B-D24-70

YUKEN
DSG-01-2B3B-D24-70

Dir. Valve Sol Operated
MI ITEM #04411850
MFR #DSG-01-2B3B-D24-70
List Price$272.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-2B3B-D24-70

Dir. Valve Sol Operated
MI ITEM #04411850
MFR #DSG-01-2B3B-D24-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.51/each for your price

Overview

Mfr description
DSG-01-2B3B-D24-70 DIR. VALVE SOL
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    26.4 gpm
  • Maximum Operating Pressure
    35 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Open Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Electrical Connector Type
    Terminal Box
  • Design Number
    70
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Overall Height
    88.8 mm
  • Overall Width
    46 mm
  • Overall Length
    204.4 mm
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text