Motion
1
Facility and Safety Identification - Vinyl Material, 2-1/4 in Wide, White
MI ITEM #04411946
MFR #1
Price$630.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facility and Safety Identification - Vinyl Material, 2-1/4 in Wide, White
MI ITEM #04411946
MFR #1

Mfr description
113111 B595 WHITE VINYL 2.25 IN X 100 FT
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents
  • Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.66/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.004 in
  • Width
    2-1/4 in

Details

  • Color
    White
  • For Use With
    Component and Equipment Labeling, Facility Identification, Lean and 5S Labeling, Pipe and Valve Marking, Electrical Labeling, Floor Marking, Warehouse Marking
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    113111
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473997786
  • Material
    Vinyl
  • Part Number Compatibility
    GlobalMark
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Technical Data Sheet
  • Type
    Facility and Safety Identification
  • UPC_NO
    75447399778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)