Specifications
Dimensions
- Cartridge Size200 ml
Details
- ApplicationMethacrylates, Two-Component Epoxies, Urethanes
- Mix Ratio1:1, 2:1, 4:1, 10:1
- Package Quantity1
- TypeManual
- UPC_NO079340987838
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)