Specifications
Dimensions
- Bore Diameter0.5000 in
- Flange Diameter0.7500 in
- Outside Diameter0.6250 in
- Overall Length0.3750 in
Details
- Bearing MaterialPowdered Metal
- Bushing TypeFlanged
- Manufacturer Catalog
- Material SpecificationSAE 841 Bronze
- Operating Temperature Range10 to 220 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypeFlange Sleeve
- Standards MetASTM B438 Grade 1 Type II
Overview
Mfr description
FF636-2 BUSHING
- Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
- Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
- After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
- Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F.
- Consult Motion Industries if application requires higher temperatures or other specific operating conditions.