Motion
N7000
N7000 Rotary Gear Pump, 19 gpm, 150 psi, 3/4 in NPT Ports
Mi Item #04412159
MFR #N7000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N7000 Rotary Gear Pump, 19 gpm, 150 psi, 3/4 in NPT Ports
Mi Item #04412159
MFR #N7000

Mfr description
OBN7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Ball Material
    Stainless Steel
  • Check Seat Material
    Brass
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    19.0 gpm
  • O Ring Material
    Viton
  • Options
    Buna Lip or Viton Lip. Teflon Encapsulating Silicone O-Ring Optional.
  • Pump Body Material
    Bronze
  • Seal
    Packing
  • Type Design
    Rotary Gear
  • Wetted Materials
    Bronze, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)