Motion
TP626
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/2 in ID, 5-7/32 in OD, Brass Cage
MI ITEM #04412176
MFR #TP626
Price$1,315.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 3-1/2 in ID, 5-7/32 in OD, Brass Cage
MI ITEM #04412176
MFR #TP626

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,315.73/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Outside Diameter  
    5.2188 in
  • Overall Width  
    1.0000 in
  • Weight
    3 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    34845 lbf
  • Radial Static Load Capacity
    120273 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401443176

Overview

Mfr description
TP626 CYLINDRICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text