Motion
TP735
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4 in ID, 8 in OD, Brass Cage
Mi Item #04412178
MFR #TP735
Price$2,498.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4 in ID, 8 in OD, Brass Cage
Mi Item #04412178
MFR #TP735

Mfr description
TP735 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,498.03/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    1.7500 in
  • Weight
    17 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    133761 lbf
  • Radial Static Load Capacity
    508068 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401458736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)