Specifications
Dimensions
- Bore Diameter4 in
- Outside Diameter9.0000 in
- Overall Width1.7500 in
- Weight22 lbs
Details
- Bearing MaterialSteel
- Cage MaterialBrass
- Product TypeCylindrical Roller Thrust Bearings
- Radial Dynamic Load Capacity156242 lbf
- Radial Static Load Capacity641829 lbf
- SeriesTP
- Thrust Bearing TypeRoller & Cage Assembly
- UPC_NO637401444418
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)