Motion
TP738
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 8 in OD, Brass Cage
Mi Item #04412181
MFR #TP738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 8 in OD, Brass Cage
Mi Item #04412181
MFR #TP738

Mfr description
TP738 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    1.7500 in
  • Weight
    14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    107908 lbf
  • Radial Static Load Capacity
    402408 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401443190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)