Motion
TP739
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 9 in OD, Brass Cage
MI ITEM #04412182
MFR #TP739
List Price$2,816.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 9 in OD, Brass Cage
MI ITEM #04412182
MFR #TP739

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,816.11/each for your price

Overview

Mfr description
TP739 CYLINDRICAL THRUST BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Series
    TP
  • UPC_NO
    637401443206
  • Weight
    20 lbs
  • Radial Static Load Capacity
    609232 lbf
  • Radial Dynamic Load Capacity
    145002 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text