Motion
TP743
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 9 in OD, Brass Cage
MI ITEM #04412186
MFR #TP743
Price$3,195.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 9 in OD, Brass Cage
MI ITEM #04412186
MFR #TP743

Mfr description
TP743 CYLINDRICAL THRUST BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,195.74/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    18 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    132637 lbf
  • Radial Static Load Capacity
    492332 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401443213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)