Motion
TP744
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 10 in OD, Brass Cage
MI ITEM #04412187
MFR #TP744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 10 in OD, Brass Cage
MI ITEM #04412187
MFR #TP744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP744 CYLINDRICAL THRUST BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Series
    TP
  • UPC_NO
    637401443220
  • Weight
    25 lbs
  • Radial Static Load Capacity
    744118 lbf
  • Radial Dynamic Load Capacity
    177599 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text