Motion
TP745
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 11 in OD, Brass Cage
MI ITEM #04412188
MFR #TP745
Price$4,743.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 6 in ID, 11 in OD, Brass Cage
MI ITEM #04412188
MFR #TP745

Mfr description
TP745 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,743.62/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Outside Diameter  
    11.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    34 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    221437 lbf
  • Radial Static Load Capacity
    1000400 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401444425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)