Motion
TP748
Cylindrical Roller Thrust Bearings
MI ITEM #04412191
MFR #TP748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
MI ITEM #04412191
MFR #TP748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    11.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    28 lbs

Details

  • Additional Details
    TP748 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 7" Bore x 11" OD x 2" Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    637401443244
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    185467 lbf
  • Radial Static Load Capacity
    826173 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401443244

Overview

Mfr description
TP748 CYLINDRICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text