Motion
TP749
Cylindrical Roller Thrust Bearings
MI ITEM #04412192
MFR #TP749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
MI ITEM #04412192
MFR #TP749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    40 lbs

Details

  • Additional Details
    TP749 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 7" Bore x 12" OD x 2" Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    637401444432
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    231553 lbf
  • Radial Static Load Capacity
    1108308 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401444432

Overview

Mfr description
TP749 CYLINDRICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text