Motion
TP750
Cylindrical Roller Thrust Bearings
Mi Item #04412193
MFR #TP750
Price$12,264.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
Mi Item #04412193
MFR #TP750

Mfr description
TP750 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,264.41/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    3.0000 in
  • Weight
    88 lbs

Details

  • Additional Details
    TP750 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 7" Bore x 14" OD x 3" Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    637401443251
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    397912 lbf
  • Radial Static Load Capacity
    1595019 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    637401443251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)