Motion
TP753
Cylindrical Roller Thrust Bearings
Mi Item #04412196
MFR #TP753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
Mi Item #04412196
MFR #TP753

Mfr description
TP753 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    16.0000 in
  • Overall Width  
    3.0000 in
  • Weight
    114 lbs

Details

  • Additional Details
    TP753 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 8" Bore x 16" OD x 3" Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    637401443275
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    491207 lbf
  • Radial Static Load Capacity
    2243593 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    637401443275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)