Specifications
Dimensions
- Bore Diameter10.0000 in
- Outside Diameter16.0000 in
- Overall Width3.0000 in
- Weight88 lbs
Details
- Additional DetailsTP754 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 10" Bore x 16" OD x 3" Width
- Bearing MaterialThrough Hardened Bearing Quality Steel
- Cage MaterialMachined Brass
- Manufacturer Upc Number637401443282
- Product TypeCylindrical Roller Thrust Bearings
- Radial Dynamic Load Capacity411400 lbf
- Radial Static Load Capacity1860294 lbf
- SeriesTP
- Thrust Bearing TypeRoller & Cage Assembly with Washers
- UPC_NO637401443282
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)