Motion
TP755
Cylindrical Roller Thrust Bearings
MI ITEM #04412198
MFR #TP755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
MI ITEM #04412198
MFR #TP755

Mfr description
TP755 CYLINDRICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Outside Diameter  
    18.0000 in
  • Overall Width  
    3.7500 in
  • Weight
    168 lbs

Details

  • Additional Details
    TP755 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 10" Bore x 18" OD x 3.75" Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    637401458804
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    623845 lbf
  • Radial Static Load Capacity
    2733677 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    637401458804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)