Specifications
Dimensions
- Bore Diameter12.0000 in
- Outside Diameter24.0000 in
- Overall Width4.5000 in
- Weight372 lbs
Details
- Additional DetailsTP759 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 12" Bore x 24" OD x 5.5" Width
- Bearing MaterialThrough Hardened Bearing Quality Steel
- Cage MaterialMachined Brass
- Manufacturer Upc Number637401443312
- Product TypeCylindrical Roller Thrust Bearings
- Radial Dynamic Load Capacity1035245 lbf
- Radial Static Load Capacity5093046 lbf
- SeriesTP
- Thrust Bearing TypeRoller & Cage Assembly with Washers
- UPC_NO637401443312