Specifications
Dimensions
- Bore Diameter14.0000 in
- Outside Diameter20.0000 in
- Overall Width3.7500 in
- Weight152 lbs
Details
- Additional DetailsTP760 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 14" Bore x 20" OD x 3.75" Width
- Bearing MaterialThrough Hardened Bearing Quality Steel
- Cage MaterialMachined Brass
- Manufacturer Upc Number637401458828
- Product TypeCylindrical Roller Thrust Bearings
- Radial Dynamic Load Capacity553030 lbf
- Radial Static Load Capacity2626892 lbf
- SeriesTP
- Thrust Bearing TypeRoller & Cage Assembly
- UPC_NO637401458828
Overview
Mfr description
TP760 CYLINDRICAL THRUST BRG