Motion
TP768
Cylindrical Roller Thrust Bearings
MI ITEM #04412211
MFR #TP768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearings
MI ITEM #04412211
MFR #TP768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP768 CYLINDRICAL THRUST BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Additional Details
    TP768 - RBC Heavy Duty TP Type Cylindrical Roller Thrust Bearings - 18" Bore x 30" OD x 5.5" Width
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Through Hardened Bearing Quality Steel
  • Cage Material
    Machined Brass
  • Series
    TP
  • Manufacturer Upc Number
    637401458897
  • UPC_NO
    637401458897
  • Weight
    630 lbs
  • Radial Static Load Capacity
    7654744 lbf
  • Radial Dynamic Load Capacity
    1469126 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text