Specifications
Dimensions
- Pump Size1 in
Details
- Ball MaterialSantoprene®
- Check Seat MaterialPolypropylene
- Description KeywordFor 1 in Versa-Matic Non-Metallic Pumps
- Diaphragm MaterialSantoprene®
- Made to OrderYes
Overview
Mfr description
PVM1.0 XL KIT