Overview
Mfr description
2120002SS-1C-20 2T ELEC HST 20' LIFT 1PH
- 230V, 1-phase
- Slip-clutch design prevents the hoist from lifting damaging loads above its rated capacity
- Thermal overload protection protects the hoist from overheating in low-voltage situations
- DC electro-magnetic brake is an industry proven safety feature that secures the load even if power is interrupted to the hoist
- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
- Maintenance-free gear train incorporates a sealed oil bath that eliminates upkeep
- Grade 80 black oxide coated load chain for durability
- 24V push button controller with cable strain relief system for durability and reliability in industrial and commercial settings
- Fully enclosed, all steel plate construction with a durable powder coat finish keeps out moisture, dust and debris, lengthening the life of the hoist
- 1-phase with a duty rating of H3 and duty-cycle of 25%
- Complies with OSHA Regulations, ANSI/ASME B30.16 and HST-1
- Load tested to 125% of capacity (certificate available)
- NEMA 4X compliant push button control pendants
Specifications
- UPC_NO662755906206
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data