Motion
15277619

ARO CORP
15277619

Pro Sery Metallic Diaphragm Pump - 2 in NPT Ports, 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 1.400 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Aluminum Check Seat, Hytrel Diaphragm
MI ITEM #04412442
MFR #15277619
Price$3,338.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15277619

Pro Sery Metallic Diaphragm Pump - 2 in NPT Ports, 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 1.400 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Aluminum Check Seat, Hytrel Diaphragm
MI ITEM #04412442
MFR #15277619

Mfr description
666250-1C9-C 2" METALLIC DIAPHRAGM PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,338.79/each

Specifications

Dimensions

  • Height
    26-3/8 in
  • Inlet Outlet Port Sizes
    2 in
  • Length
    22-3/4 in
  • Ratio
    1:1
  • Weight
    65.15 lbs

Details

  • Air End Repair Kit
    637434
  • Air Exhaust
    1-1/4 - 11-1/2 NPTF-2
  • Air Inlet
    3/4 NPT
  • Average Displacement
    1.400 gal
  • Ball Material
    Hytrel®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    172 gpm
  • Porting
    Standard
  • Suction Lift
    Dry - 27.20 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637432-XX
  • Wetted Materials
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)