Motion
FYJ 70 TF

SKF
FYJ 70 TF

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04412494
MFR #FYJ 70 TF
Price$1,059.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYJ 70 TF

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04412494
MFR #FYJ 70 TF

Mfr description
FYJ70TF BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,059.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    152 mm
  • Bore Diameter  
    70 mm
  • Length Through Bore
    70.7 mm
  • Overall Length Diameter  
    193 mm
  • Weight
    12.69 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570574760
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    62.4 kN
  • Radial Static Load Capacity
    44 kN
  • Replacement Bearing
    YAR 214-2F
  • Series
    FYJ
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570574760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)