Motion
GMW-3M-470
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #04412508
MFR #GMW-3M-470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #04412508
MFR #GMW-3M-470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GMW-3M-470 FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/4-28
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    10 º
  • Thread Type
    UNF-3B
  • Lubrication Type
    Flush Type
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    2881 lbf
  • Head Diameter
    0.7500 in
  • Head Width
    0.3280 in
  • Overall Height
    1.7500 in
  • Series
    GMW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029027352
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text